We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Lamps
  3. Fluorescent Lamps
  4. Compact Fluorescent Lamps

Compact Fluorescent Lamps Compact Fluorescent Lamps

Compact fluorescent lamps CFL. You may also be interested in our T5 and T8 fluorescent lamps

Compact fluorescent lamps CFL. You may also be interested in our T5 and T8 fluorescent lamps

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
OSRAM
Lamp Compact Flu 4 Pin G24Q-2 18W 840 Double Turn Tube

Part Number: 2500019110

MPN:  4050300017617

LEDVANCE
Lamp Compact Flu 4 Pin Gx24Q-3 26W 840 Triple Turn Tube

Part Number: 2500037819

MPN:  DTE26840

BELL LIGHTING
Lamp Compact Fluorescent 4 Pin Gr10Q 38W 240V White Square

Part Number: 2500276368

MPN:  04180

OSRAM
Lamp Compact Flu 4 Pin Gx24Q-1 13W 840 Triple Turn Tube

Part Number: 2500049742

MPN:  4050300446967

OSRAM
OSRAM DULUX® L LUMILUX® 80 W/830 2G11

Part Number: 2500124536

MPN:  4050300665467

OSRAM
OSRAM DULUX® T PLUS 13 W/830

Part Number: 2500049741

MPN:  4050300446929

NEWLEC
Lamp 2D Fluorescent GR10Q 38W 4 Pin Colour 3500k White

Part Number: 1050152276

MPN:  NL384PWH

NEWLEC
Lamp PL/D Fluorescent G24D-1 Double Turn 2-Pin 13W 4000k

Part Number: 1051090473

MPN:  NLCFL132PCW1

CROMPTON LAMPS
Lamp 2D GR10q Dimmable 4-Pin 16W 3500K 1100lm

Part Number: 2500549904

MPN:  CLC16W4PIN

NEWLEC
Lamp 2D Fluorescent GR8 28w 2 Pin Colour 3500k White

Part Number: 1050372296

MPN:  NL282PWH

NEWLEC
Lamp PL/L Fluorescent 2G11 Single Turn 4-Pin 55W 4000k

Part Number: 1051059490

MPN:  NLPLL5584

CROMPTON LAMPS
Lamp CFL Double Turn D-Type G24d-3 2-Pin 18W 4000k 1210lm

Part Number: 2500549864

MPN:  CLD18SCW

BELL LIGHTING
Lamp CFL Bll 4Pin 2G11 18W 240V Cool White

Part Number: 2500359618

MPN:  04302

CROMPTON LAMPS
Lamp CFL Double Turn DE-Type Dimmable G24q-2 4-Pin 18W 3500k 1210lm

Part Number: 2500549867

MPN:  CLDE18SW

CROMPTON LAMPS
Lamp 2D GR8 2-Pin 28W 3500K 2050lm

Part Number: 2500549923

MPN:  CLC28W2PIN

NEWLEC
Lamp PL/L Fluorescent 2G11 Single Turn 4-Pin 40W 4000k

Part Number: 1051059489

MPN:  NLPLL4084

NEWLEC
Lamp PL/L Fluorescent 2G11 Single Turn 4-Pin 36W 4000k

Part Number: 1051059488

MPN:  NLPLL3684

CROMPTON LAMPS
Lamp CFL Double Turn DE-Type Dimmable G24q-3 4-Pin 26W 3500k 1716lm

Part Number: 2500549866

MPN:  CLDE26SW

OSRAM
Lamp Compact Flu 4 Pin Gx24Q-2 18W 840 Triple Turn Tube

Part Number: 2500037804

MPN:  4050300342221_DUP

CROMPTON LAMPS
Lamp CFL Single Turn S-Type G23 2-Pin 9W 4000K 605lm

Part Number: 2500549846

MPN:  CLS9SCW

OSRAM
OSRAM DULUX® S 5 W/840

Part Number: 2500019072

MPN:  4050300010564

CROMPTON LAMPS
Lamp CFL Single Turn S-Type G23 2-Pin 11W 4000K 905lm

Part Number: 2500549847

MPN:  CLS11SCW

OSRAM
OSRAM DULUX® D 18 W/830

Part Number: 2500049540

MPN:  4050300025704

OSRAM
OSRAM DULUX® T/E PLUS 32 W/830

Part Number: 2500037847

MPN:  4050300348582_DUP

Show more results
1 - 24 of 48
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.