We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Industrial Controls
  3. Sensing
  4. Proximity Sensors

Proximity Sensors Proximity Sensors

Proximity Sensors
Proximity Sensors
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
TELEMECANIQUE SENSORS
4-Pin M12 Female Elbowed Micro-Style Sensor Connector Cable 5m Black

Part Number: 2500077674

MPN:  XZCP1241L5

TELEMECANIQUE SENSORS
Sensor Proximity Normally Closed 2 Wire Flush 8mm Pre-Cabled 2m Cable

Part Number: 2500213206

MPN:  XS618B1MBL2

CARLO GAVAZZI
Long Plug Flush Inductive Barrel-Style Proximity Sensor M18 x 1, 8 mm Detection, PNP & NPN Output 10 ? 36 V dc

Part Number: 2501364790

MPN:  ICB18L50F08M1IO

CARLO GAVAZZI
Short Plug Flush Inductive Barrel-Style Proximity Sensor, M18 x 1, 8 mm Detection, PNP & NPN Output, 10 ? 36 V dc,

Part Number: 2501364797

MPN:  ICB18S30F08M1IO

TELEMECANIQUE SENSORS
Sensor Inductive Proximity 2 Wire 15mm 117mm 24-240V AC/DC

Part Number: 2500683785

MPN:  XS7C4A1MPP20

TELEMECANIQUE SENSORS
OsiSense Inductive Proximity Sensor Cylindrical Plug-in PNP NO M18 8mm

Part Number: 2500135963

MPN:  XS618B1PAM12

TELEMECANIQUE SENSORS
Sensor Proximity M30 Pnp NO 15mm M12 Connector

Part Number: 2500135970

MPN:  XS630B1PAM12

TELEMECANIQUE SENSORS
Osisense XS1 M12 Inductive Sensor 12-24V DC - 50mm length - M12

Part Number: 2500388785

MPN:  XS112B3PBM12

TELEMECANIQUE SENSORS
Inductive Sensor Xs6m12 L53mm Brass Sn4mm 12-48Vdc Cable 2M

Part Number: 2500212917

MPN:  XS612B1PAL2

TELEMECANIQUE SENSORS
Inductive Sensor Xs6m12 L53mm Brass Sn4mm 24-240V AC/DC Cable 2M

Part Number: 2500212853

MPN:  XS612B1MAL2

TELEMECANIQUE SENSORS
Inductive Sensor Xs1m12 L61mm Brass Sn2mm 12-24Vdcm12

Part Number: 2500076852

MPN:  XS1M12KP340D

TELEMECANIQUE SENSORS
Pre-Wired Connectors XZ Straight Femalem12 4 Pins Cable Pur 2M

Part Number: 2500135957

MPN:  XZCP1141L2

IFM
Inductive Proximity Switch M8 40mm

Part Number: 1050159188

MPN:  IE5338

CARLO GAVAZZI
Capacitive Barrel-Style Proximity Sensorcw M18 X 1Cw 8 Mm Detectioncw Pnp & Npn Outputcw 10 ? 40 V Dccw

Part Number: 2501363849

MPN:  CA18CAF08BPA2IO

CARLO GAVAZZI
Short Plug Non Flush Inductive Barrel-Style Proximity Sensor, M18 x 1, 8 mm Detection, PNP & NPN Output, 10 ? 36 V dc,

Part Number: 2501364804

MPN:  ICB18S30N14A2IO

CARLO GAVAZZI
Short Plug Flush Inductive Barrel-Style Proximity Sensor, M18 x 1, 8 mm Detection, PNP & NPN Output, 10 ? 36 V dc,

Part Number: 2501364805

MPN:  ICB18S30N14M1IO

CARLO GAVAZZI
Long Plug Flush Inductive Barrel-Style Proximity Sensor M30 x 1.5, 22 mm Detection, PNP & NPN Output 10 ? 36 V

Part Number: 2501364813

MPN:  ICB30S30F15A2IO

TELEMECANIQUE SENSORS
Sensor Inductive Plastic Normally Open+Normally Closed Flush Mountd

Part Number: 2500681104

MPN:  XS8C4A1PCP20

TELEMECANIQUE SENSORS
Sensor Proximity NO 2 Wire Flush 8mm Pre-Cabled 2m Cable

Part Number: 2500213062

MPN:  XS618B1MAL2

TELEMECANIQUE SENSORS
Sensor Proximity Pnp NO 3 Wire Flush 2.5mm M12 Connector

Part Number: 2500212840

MPN:  XS608B1PAM12

TELEMECANIQUE SENSORS
Sensor Proximity No3 Wire Flush 4mm Metal M12 Connect

Part Number: 2500388777

MPN:  XS112B3PAM12

TELEMECANIQUE SENSORS
Sensor Proximity NO 2 Wire Flush 15mm Pre-Cabled 2m Cable

Part Number: 2500213761

MPN:  XS630B1MAL2

TELEMECANIQUE SENSORS
Photoelectric Sensor Multi-Mode Cable Relay Normally Open / Normally Closed Blue

Part Number: 2500135928

MPN:  XUX0ARCTT16

TELEMECANIQUE SENSORS
Pre-Wired Connectors XZ Straight Femalem12 4 Pins Cable Pur 10M

Part Number: 2500156484

MPN:  XZCP1141L10

Show more results
1 - 24 of 74
  • 1
  • 2
  • 3
  • 4
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.