We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Industrial Controls
  3. Sensing
  4. Photoelectric Sensors
  5. XUX5ARCNT16
  • 
Product videos
Product images
Photo-electric sensor, XUX, diffuse, Sn 2,1m, 24..240VAC/DC, terminals Photo-electric sensor, XUX, diffuse, Sn 2,1m, 24..240VAC/DC, terminals Photo-electric sensor, XUX, diffuse, Sn 2,1m, 24..240VAC/DC, terminals Photo-electric sensor, XUX, diffuse, Sn 2,1m, 24..240VAC/DC, terminals
 Previous
 Next
Photoelectric Sensors - Photo-electric sensor, XUX, diffuse, Sn 2,1m, 24..240VAC/DC, terminals - XUX5ARCNT16
Photo-electric sensor, XUX, diffuse, Sn 2,1m, 24..240VAC/DC, terminals
Photo-electric sensor, XUX, diffuse, Sn 2,1m, 24..240VAC/DC, terminals
Photo-electric sensor, XUX, diffuse, Sn 2,1m, 24..240VAC/DC, terminals
Telemecanique Sensorslogo
Telemecanique Sensors

Photo-electric sensor, XUX, diffuse, Sn 2,1m, 24..240VAC/DC, terminals

Part Number: 
2500210119
MPN: 
XUX5ARCNT16
Product Type: 
Photoelectric Sensors

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
Photo-electric sensor, XUX, diffuse, Sn 2,1m, 24..240VAC/DC, terminals

Photo-electric sensor, XUX, diffuse, Sn 2,1m, 24..240VAC/DC, terminals

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet


Manual

Technical Documents
 Back

Technical Documents

Technical Data Sheet
Manual

Product Details



Product Details

This compact design single mode (diffuse system) photo-electric sensor has a PBT case. It has a supply voltage of 24V to 240V AC/DC. This mono-mode rectangular photoelectric sensor has a painted aluminium and polyamide construction, is mountable directly on a surface or bracket, thanks to its 4 fixing points. It has VALOX® PBT high strength case ideal for high temperature environments and PMMA scratch-resistant lens for maximum sensor durability. 2 LED display allows to identify status of the sensor and beam instability, to facilitate troubleshooting. IP65 and IP67 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+55°C). It provides double insulation for better people and system protection from electrical shocks. It is CSA and UL certified.

  • · This compact design single mode (diffuse system) photo-electric sensor has a PBT case.
  • · It has a supply voltage of 24V to 240V AC/DC.
  • · This mono-mode rectangular photoelectric sensor has a painted aluminium and polyamide construction, is mountable directly on a surface or bracket, thanks to its 4 fixing points.
  • · It has VALOX® PBT high strength case ideal for high temperature environments and PMMA scratch-resistant lens for maximum sensor durability.
  • · 2 LED display allows to identify status of the sensor and beam instability, to facilitate troubleshooting.

Technical Specifications



Technical Specifications

Diffuse reflective photoelectric sensor
Explosion safety category for gas None
Explosion safety category for dust None
Material of optical surface Plastic
Housing material Plastic
Setting procedure Manual adjustment
Type of light Infrared light
Type of switching output Relay contact
Sensing mode Dark switching
Type of switch function Change-over contact (NO/NC)
Construction type housing Special construction
Operation agent-safety class Safety class 0
Type of safety acc. IEC 61496-1 1
Degree of protection (IP rating) IP67K
Voltage type AC/DC
Type of electric connection Screw connection
Number of contact energized outputs with signalling function 1
Number of semiconductor outputs with signalling function 0
Switching frequency 20 Hz
Maximum output current 3000 mA
Light dot - mm²
Transmission range of the safety field 0.3 m
Number of protected semiconductor outputs 0
Number of protected contact energized outputs 1
Diameter sensor - mm
Reaction time 25 ms
Min. reflector distance 1 mm
AWG-number -
Wavelength of the sensor - nm
Max. output current at protected output 3000 mA
Switching voltage of OSSD at state "high" - V
Width sensor 31 mm
 
Length of sensor 77 mm
Height of sensor 92 mm
Max. switching distance 3000 mm
Ambient temperature -25 - 55 °C
Rated control supply voltage at AC 50 Hz 24 - 240 V
Rated control supply voltage at AC 60 Hz 24 - 240 V
Rated control supply voltage at DC 24 - 240 V
Operating distance 2100 - 2100 mm
With time function No
With monitoring function downstream switching devices No
Suitable for safety functions No
Analogue output -10 V ... +10 V No
With other analogue output No
With communication interface analogue No
With communication interface AS-Interface No
With communication interface CANOpen No
With communication interface DeviceNet No
With communication interface RS-232 No
With communication interface Ethernet No
With communication interface INTERBUS No
With communication interface PROFIBUS No
Analogue output 0 V ... 10 V No
Pre failure notice No
With restart blockage No
Analogue output 0 mA ... 20 mA No
Analogue output 4 mA ... 20 mA No
With communication interface SSD No
With communication interface RS-485 No
With communication interface RS-422 No
With communication interface SSI No
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.