We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Industrial Controls
  3. Sensing
  4. Photoelectric Sensors
  5. XUB2AKSNM12T
  • 
Product videos
Product images
Photo-electric sensor, XUB, emitter, 12..24VDC, M12 Photo-electric sensor, XUB, emitter, 12..24VDC, M12 Photo-electric sensor, XUB, emitter, 12..24VDC, M12 Photo-electric sensor, XUB, emitter, 12..24VDC, M12
 Previous
 Next
Photoelectric Sensors - Photo-electric sensor, XUB, emitter, 12..24VDC, M12 - XUB2AKSNM12T
Photo-electric sensor, XUB, emitter, 12..24VDC, M12
Photo-electric sensor, XUB, emitter, 12..24VDC, M12
Photo-electric sensor, XUB, emitter, 12..24VDC, M12
Telemecanique Sensorslogo
Telemecanique Sensors

Photo-electric sensor, XUB, emitter, 12..24VDC, M12

Part Number: 
2500207958
MPN: 
XUB2AKSNM12T
Product Type: 
Photoelectric Sensors

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
Photo-electric sensor, XUB, emitter, 12..24VDC, M12

Photo-electric sensor, XUB, emitter, 12..24VDC, M12

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet


Manual

Technical Documents
 Back

Technical Documents

Technical Data Sheet
Manual

Product Details



Product Details

This design 18 single mode (thru-beam system) photo-electric transmitter has a PBT case. It has a supply voltage of 12V to 24V DC. This mono-mode cylindrical photoelectric emitter has a plastic body, is mountable directly on a surface or bracket, thanks to its outer thread and twin nuts. It has VALOX® PBT high strength case ideal for high temperature environments and PMMA scratch-resistant lens for maximum sensor durability. 1 LED display allows to identify status of the sensor. IP65, IP67 and IP69K protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+55°C). It has a standard M12 connector, compatible with all existing market sensor cabling. It provides double insulation for better people and system protection from electrical shocks. It is CSA and UL certified.

  • · This design 18 single mode (thru-beam system) photo-electric transmitter has a PBT case.
  • · It has a supply voltage of 12V to 24V DC.
  • · This mono-mode cylindrical photoelectric emitter has a plastic body, is mountable directly on a surface or bracket, thanks to its outer thread and twin nuts.
  • · It has VALOX® PBT high strength case ideal for high temperature environments and PMMA scratch-resistant lens for maximum sensor durability.
  • · 1 LED display allows to identify status of the sensor.

Technical Specifications



Technical Specifications

Through beam photoelectric sensor
Explosion safety category for dust None
Laser protection class None
Explosion safety category for gas None
Material of optical surface Plastic
Housing material Plastic
Scope of delivery of the one-way system Transmitter and receiver
Sensing mode Dark switching
Construction type housing Cylinder, screw-thread
Type of electric connection Connector M12
Type of light Infrared light
Type of safety acc. IEC 61496-1 1
Operation agent-safety class Safety class 0
Setting procedure Teach-In
Degree of protection (IP rating) IP65
Voltage type AC/DC
Maximum output current 100 mA
Opening angle 0 °
Number of semiconductor outputs with signalling function 0
Number of contact energized outputs with signalling function 0
Number of protected semiconductor outputs 0
Number of protected contact energized outputs 0
Switching frequency 500 Hz
Max. output current at protected output 100 mA
Light dot - mm²
Height of sensor - mm
Width sensor - mm
Diameter sensor 18 mm
Length of sensor 60 mm
Reaction time 1 ms
Switching voltage of OSSD at state "high" - V
Transmission range of the safety field - m
 
Min. reflector distance 5000 mm
AWG-number -
Wavelength of the sensor - nm
Rated switching distance 15000 mm
Max. switching distance 20000 mm
Ambient temperature -25 - 55 °C
Rated control supply voltage at AC 50 Hz - V
Rated control supply voltage at AC 60 Hz - V
Rated control supply voltage at DC 12 - 24 V
Suitable for safety functions No
With monitoring function downstream switching devices No
With time function No
Analogue output 0 V ... 10 V No
Analogue output 4 mA ... 20 mA No
Analogue output 0 mA ... 20 mA No
Analogue output -10 V ... +10 V No
Pre failure notice No
With communication interface AS-Interface No
With communication interface analogue No
With other analogue output No
With communication interface DeviceNet No
With communication interface CANOpen No
With communication interface Ethernet No
With communication interface RS-232 No
With restart blockage No
With communication interface SSD No
With communication interface RS-422 No
With communication interface PROFIBUS No
With communication interface INTERBUS No
With communication interface RS-485 No
With communication interface SSI No
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.