We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Industrial Controls
  3. Panel Products

Panel Products Panel Products

Panel Products
Panel Products
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

201
Industrial Plug In Relays
Industrial Plug In Relays
40
Timers
Timers
35
Power Supplies
Power Supplies
26
Monitoring Relays
Monitoring Relays
16
Transformers
Transformers

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Power Supply Boxed 2.0A 12V DC White

Part Number: 1052051422

MPN:  NL11620

FINDER
Relay Plug-In 4P Co Lockable 7A 24V Dc Test Button&Mech Ind

Part Number: 2500348124

MPN:  55.34.9.024.0040

SWITCHTEC
Power Supplies

Part Number: 2501163538

MPN:  NDR-120-24

ABB
CT-ERD.12 Time relay - ON-delay 1c/o - 24-240VAC 24-48VDC

Part Number: 2500244703

MPN:  1SVR500100R0000

SWITCHTEC
Plug In Relays - Bases

Part Number: 2501297619

MPN:  POS-10FF-3Z-C3

SWITCHTEC
STec M/F Timer 8A 12-240V AC/DC

Part Number: 1052080258

MPN:  H3D-M

SWITCHTEC
5 Amp 4 Pole 14 Pin Plug In Relay 240Vac With Test Button, Flag & Led Indicator

Part Number: 2501510242

MPN:  Z4-240VAC

FINDER
Timer Modular 1Co On Delay 16A 24-240V Ac/Dc Grey 17.5mm Wide R

Part Number: 2500350008

MPN:  80.11.0.240.0000

LEGRAND
Transformer Control Single Phase Open Type 63Va 230-400V/24-48V

Part Number: 2500180141

MPN:  044232

SCHNEIDER ELECTRIC
Off-delay Timing Relay, 0,05s…10min, 24…240V AC/DC, 2C/O

Part Number: 2500892979

MPN:  RE22R2KMR

ELMDENE
Power Supply Unit 7Ah 2A 12V

Part Number: 1051019648

MPN:  G13802N-A

SWITCHTEC
5 Amp 4 Pole 14 Pin Plug In Relay 24Vdc With Test Button, Flag & Led Indicator

Part Number: 2501510243

MPN:  Z4-24VDC

CARLO GAVAZZI
Timer Multifunction 5A 240Vac 24V DC

Part Number: 2500593105

MPN:  DMB51CM24

FINDER
Relay Mini Industrial 2P Co Lockable 8A 24V Dc Test Button&Mech

Part Number: 2500347768

MPN:  46.52.9.024.0040

FINDER
Relay Plug-In 4P Co Lockable 7A 230V Ac Test Button&Mech In

Part Number: 2500347948

MPN:  55.34.8.230.0040

SWITCHTEC
Power Supplies

Part Number: 2501163528

MPN:  MDR-60-24

CARLO GAVAZZI
240V Star Delta Timer Relay

Part Number: 2500593103

MPN:  DAC51CM24

SCHNEIDER ELECTRIC
Transformer Voltage Din Rail Mounting 230-400V AC 400Vac 24V 250Va

Part Number: 2500443730

MPN:  ABL6TS25B

LEGRAND
Transformer Control 1Phase Open Type 250Va 230-400V/115-230V

Part Number: 2500180440

MPN:  044265

SCHNEIDER ELECTRIC
Regulated Power Supply, 100-240V AC, 24V 5 A, single phase, Optimized

Part Number: 2501495444

MPN:  ABLS1A24050

CARLO GAVAZZI
Carlo Gavazzi Timer 12-240V Ac/Dc

Part Number: 2500593106

MPN:  DMB51CW24

EUROPA
Relay 14 Pin Miniature 4Pco 7A 24V Ac Test/Lock Button&Led

Part Number: 2500821537

MPN:  R4N-2014-23-5024-WTL

WAGO
Relay Module Nominal Input Voltage: 24 Vdc 2 Changeover Contacts Limiting Continuous Current: 12 A With Manual Operation Red Status Indicator Module Width: 31 Mm 1,50 Mm²

Part Number: 2501515227

MPN:  858-324

SCHNEIDER ELECTRIC
On and Off-delay Timing Relay, 0,05s…300h, 24…240V AC/DC, 2C/O

Part Number: 2500892973

MPN:  RE22R2ACMR

Show more results
1 - 24 of 358
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.