We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Industrial Controls
  3. Motor Control
  4. Variable Speed Drives
  5. ATV320U07N4B
  • 
Product videos
Product images
Variable Speed Drive ATV320 0.75kW, 380...500V, 3 phase, Book
 Previous
 Next
Variable Speed Drives - Variable Speed Drive ATV320 0.75kW, 380...500V, 3 phase, Book - ATV320U07N4B
Schneider Electriclogo
Schneider Electric

Variable Speed Drive ATV320 0.75kW, 380...500V, 3 phase, Book

Part Number: 
2500893232
MPN: 
ATV320U07N4B
Product Type: 
Variable Speed Drives

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
Variable Speed Drive ATV320 0.75kW, 380...500V, 3 phase, Book

Variable Speed Drive ATV320 0.75kW, 380...500V, 3 phase, Book

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet


Manual


Manual

Technical Documents
 Back

Technical Documents

Technical Data Sheet
Manual
Manual

Product Details



Product Details

Variable speed drive ATV320, 0,75kW, 380...500V, 3 phase, book. range of product: Altivar Machine ATV320 - product or component type: variable speed drive - device short name: ATV320 - format of the drive: book - product destination: asynchronous motors, synchronous motors - EMC filter: Class C2 EMC filter integrated - type of cooling: fan - network number of phases: 3 phases - line current: 2.4 A at 500 V for heavy duty, 3.2 A at 380 V for heavy duty - prospective line Isc: 5 kA - asynchronous motor control profile: flux vector control without sensor - Energy Saving, flux vector control without sensor, standard, voltage/frequency ratio - Energy Saving, quadratic U/f, voltage/frequency ratio, 2 points, voltage/frequency ratio, 5 points - speed drive output frequency: 0.1...599 Hz - nominal switching frequency: 4 kHz - switching frequency: 2...16 kHz adjustable, 4...16 kHz with current derating - safety function: GDL (guard door locking), SLS (safe limited speed), SMS (safe maximum speed), SS1 (safe stop 1), STO (safe torque off) SIL 3 - communication port protocol: CANopen, Modbus - option card: communication module: CANopen daisy chain RJ45, communication module: CANopen open style terminal block, communication module: CANopen SUB-D 9, communication module: DeviceNet, communication module: EtherCAT RJ45, communication module: Ethernet Powerlink, communication module: Ethernet/IP, communication module: Profibus DP V1, communication module: Profinet.

  • · This Altivar 320 variable speed drive can feed 3-phase synchronous and asynchronous motors.
  • · Its book form factor allows for a simple and compact installation in your automation cabinets.
  • · It works at a rated power up to 0.75kW / 1hp and a rated voltage from 380V to 500V AC.
  • · Its robust design with IEC 60721-3-3 class 3C3 coated printed circuit boards allows to extend machine availability in harsh environmental conditions, for example at ambient temperatures of up to 60°C without the need of additional cooling.
  • · It incorporates functions suitable for the most common applications, including torque and speed accuracy at very low speed, high dynamic performance with flux vector control without sensor and extended frequency range for high-speed motors.

Technical Specifications



Technical Specifications

Frequency converter =< 1 kV
Depth 245.00 mm
Width 45.00 mm
Height 325.00 mm
Number of digital outputs 1.00
Number of HW-interfaces RS-422 0.00
Number of HW-interfaces RS-232 0.00
Number of HW-interfaces serial TTY 0.00
Number of digital inputs 6.00
Number of HW-interfaces industrial Ethernet 0.00
Number of analogue outputs 1.00
Max. output frequency 599.00 Hz
Max. output at quadratic load at rated output voltage 0.75 kW
Number of HW-interfaces PROFINET 0.00
Max. output at linear load at rated output voltage 0.75 kW
Relative symmetric net voltage tolerance 10.00 %
Nominal output current I2N 2.30 A
Relative symmetric net frequency tolerance 5.00 %
Max. output voltage 500.00 V
Number of analogue inputs 3.00
Number of HW-interfaces USB 0.00
Number of HW-interfaces parallel 0.00
Number of HW-interfaces RS-485 1.00
Number of HW-interfaces other 1.00
Mains voltage 380.00 - 500.00 V
With control unit Yes
With optical interface No
Supporting protocol for DeviceNet Yes
 
Supporting protocol for MODBUS Yes
Supporting protocol for SERCOS No
Supporting protocol for SUCONET No
Supporting protocol for Data-Highway No
Supporting protocol for ASI No
Supporting protocol for CAN Yes
Supporting protocol for LON No
Supporting protocol for KNX No
Supporting protocol for PROFIBUS Yes
Supporting protocol for INTERBUS No
Supporting protocol for TCP/IP Yes
Supporting protocol for EtherNet/IP Yes
Supporting protocol for PROFINET IO Yes
Integrated breaking resistance Yes
Application in industrial area permitted Yes
With PC connection Yes
Application in domestic- and commercial area permitted No
Supporting protocol for SafetyBUS p No
Supporting protocol for PROFIsafe No
Supporting protocol for INTERBUS-Safety No
Supporting protocol for DeviceNet Safety No
Supporting protocol for AS-Interface Safety at Work No
Supporting protocol for Foundation Fieldbus No
Supporting protocol for PROFINET CBA No
Supporting protocol for other bus systems Yes
4-quadrant operation possible Yes
Supporting protocol for BACnet No
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.