We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Heating & Ventilation
  3. Water Heating
  4. Electric Showers

Electric Showers Electric Showers

Electric Showers
Electric Showers
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
TRITON
Triton T80Z 8.5kW Fast Fit Electric Shower - White

Part Number: 2500476403

MPN:  SP8008ZFF

MIRA
Shower Advance Atl Thermostatic 8.7Kw Flex

Part Number: 2501082447

MPN:  1.1785.003

MIRA
Shower ATL Thermostatic 8.7Kw Flex Extra

Part Number: 2501083030

MPN:  1.1785.005

MIRA
Shower Electric Stablised Jump 8.5kW White/Chrome

Part Number: 2500662178

MPN:  1.1788.010

MIRA
Shower Electric Thermostatic 8.7kW Standard

Part Number: 2501083028

MPN:  1.1785.001

REDRING
Shower Pure Instantaneous Electric Rps8 8.5Kw White Push Button

Part Number: 2501008376

MPN:  PURE8.5

MIRA
Mira Jump Multi-Fit 10.8kW Shower

Part Number: 2500667795

MPN:  1.1788.012

TRITON
T80Z Electric Shower Fast-Fit 7.5kW

Part Number: 2500476402

MPN:  SP8007ZFF

MIRA
Shower Electric Stablised Vie 8.5kW White/Chrome

Part Number: 2500662176

MPN:  1.1788.004

TRITON SHOWERS
OMNICARE DESIGN 8.5KW WITH EXTENDED KIT

Part Number: 2501490923

MPN:  TEOMND81

MIRA
Mira Vie 9.5kW Shower

Part Number: 2500667794

MPN:  1.1788.005

MIRA
Shower Electric Stablised Jump 9.5kW White/Chrome

Part Number: 2500662179

MPN:  1.1788.011

TRITON
T80 Electric Shower Pro-Fit 8.5kW

Part Number: 2500972713

MPN:  SP8008PF

TRITON
T80Z Electric Shower Fast-Fit 10.5kW

Part Number: 2500476405

MPN:  SP8001ZFF

REDRING
Shower Pure Instantaneous Electric Rps9 9.5Kw White Push Button

Part Number: 2501008377

MPN:  PURE9.5

TRITON
Avena Electric Shower 8.5kW

Part Number: 2500864881

MPN:  SPAVENA8

REDRING
Shower Bright Instantaneous Electric Rbs8 8.5Kw White Multi-Connect

Part Number: 2501008379

MPN:  BRIGHT8.5

MIRA
Shower Jump Multi-Fit 7.5Kw White/Chrome Adjustable Slide Bar Ends

Part Number: 2500707098

MPN:  1.1788.477

MIRA
Shower Vigour T Thermostatic White/Chrome

Part Number: 2500250829

MPN:  1.1532.353

TRITON SHOWERS
OMNICARE DESIGN 8.5KW WITH GRAB RAIL

Part Number: 2501490927

MPN:  TEOMNDG81

REDRING
Bright 7.5kW Multi Connection Electric Shower

Part Number: 2501008382

MPN:  BRIGHT7.5

REDRING
Shower Pure Instantaneous Electric Rps7 7.5Kw White Push Button

Part Number: 2501008372

MPN:  PURE7.5

TRITON
T80 Pro-Fit Eco Electric Shower 8.5kW

Part Number: 2500972716

MPN:  ECO8008PF

TRITON
T80Z Electric Shower Fast-Fit 9.5kW

Part Number: 2500476404

MPN:  SP8009ZFF

Show more results
1 - 24 of 27
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.