We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Heating & Ventilation
  3. Domestic Ventilation
  4. In Line & Shower Fans

In Line & Shower Fans In Line & Shower Fans

In Line & Shower Fans
In Line & Shower Fans
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Duct Fan High Perfomance In-Line Dual Speed 100mm Black with Timer

Part Number: 1052025551

MPN:  NL8001

NEWLEC
Shower Fan/Ducting+LED Light Kit 100mm with Timer

Part Number: 2501117876

MPN:  NLFLT4

NEWLEC
Duct Fan High Perfomance In-Line Dual Speed 100mm Black

Part Number: 1052025550

MPN:  NL8000

VORTICE
100Mm Diameter Mixed Flow In-Line Duct Fan With Timer

Part Number: 2500576533

MPN:  17185

NEWLEC
Shower Fan+Ducting Kit 100mm with Timer

Part Number: 1051011037

MPN:  NL881TN

MANROSE
100mm Mixflo Commercial Inline Axial Extractor Fan Timer

Part Number: 2500549520

MPN:  SMF100T

MANROSE
Fan Wall/Ceiling Bathroom 100mm 4In

Part Number: 2500038748

MPN:  XF100LV

VORTICE
M100/4 Inch Extractor Fan For Bathrooms 12V Low Voltage

Part Number: 2501219910

MPN:  11203

NATIONAL VENTILATION
Fan Timer Mixed Flow In-Line Duct 100mm 187M3/Hr White

Part Number: 2500338650

MPN:  UMD100TA

MANROSE
Bathroom Fan Automatic Shutters SELV 100mm

Part Number: 2500076936

MPN:  XF100ALV

VENT-AXIA
Fan ACM150 In-Line Mixed Flow 150mm Grey

Part Number: 2500026694

MPN:  17106010C

MANROSE
4 Inch Axial Fan with Pullcord 14W 240V

Part Number: 2500549525

MPN:  SF4N

VENT-AXIA
Fan Silent Axial Bathroom/Toilet Zone 1 Variable Speed/Inter

Part Number: 2501236601

MPN:  479086

MANROSE
Showerlite In-Line Fan Kit Warm White LED Timer 100mm

Part Number: 2500577170

MPN:  LEDSLKTC

MANROSE
Timer With Shower Fan Kit

Part Number: 2501510686

MPN:  STCFDTDUCT

MANROSE
4 Inch Low Voltage Axial Fan 12V 240V

Part Number: 2500551389

MPN:  LVSF4N

MANROSE
Shutter In-Line Back Draught 100mm 4In

Part Number: 2500076971

MPN:  1230

VENT-AXIA
Fan Silent Bathroom/Toilet Zone 1 White

Part Number: 2501236599

MPN:  477436B

VENT-AXIA
Fan ACM150T In-Line Mixed Flow+Timer 150mm Grey

Part Number: 2500032260

MPN:  17106020D

VORTICE
Centrifugal Inbuilt 2 Speed Bathroom Fan With Timer

Part Number: 2500161789

MPN:  12018

VENT-AXIA
Fan ACM100T In-Line Mixed Flow+Timer 100mm Grey

Part Number: 2500032259

MPN:  17104020F

MANROSE
Timer Remote Transformer

Part Number: 2500038715

MPN:  T12T

VENT-AXIA
Fan ACM100 In-Line Mixed Flow 100mm Grey

Part Number: 2500026684

MPN:  17104010D

MANROSE
Fan Wall/Ceiling Flat Electronic Timer 100mm 4In

Part Number: 2500239813

MPN:  FLAT100T

Show more results
1 - 24 of 43
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.