We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Heating & Ventilation
  3. Domestic Ventilation
  4. Controllers & Accessories

Controllers & Accessories Controllers & Accessories

Controllers & Accessories
Controllers & Accessories
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Window Extract Fan Venting Kit White For 150mm Fans

Part Number: 1000009116

MPN:  NL876

NEWLEC
Wall Venting Kit White For 150mm Fans

Part Number: 1000009114

MPN:  NL874

VENT-AXIA
Controller Mounted For T-Series 0 To 40C 220-240V 1/50Hz Grey

Part Number: 2500027674

MPN:  W361119

NEWLEC
Wall Fan Axial Commercial 2 Speed Reversing Controller

Part Number: 1050151369

MPN:  NLCOMFC

XPELAIR
EC6H Fan Controller White

Part Number: 2500079991

MPN:  21854AW

MANROSE
Control Remote Humidistat+Timer

Part Number: 2500081196

MPN:  1361

CONSORT CLAUDGEN
HE8407 Screenzone Remote Wired Controller

Part Number: 2500069009

MPN:  HE8407

VENT-AXIA
Controller Ecotronic 400 Surf.Variable Speed 400W 220-240V

Part Number: 2500047364

MPN:  W362320

AIRFLOW
Adjustable Timer Control Module 230V

Part Number: 2500151813

MPN:  72612601

XPELAIR
Controller 2 Speed Reversing+On/Off Fr22/30 White

Part Number: 2500079992

MPN:  21868AW

AIRFLOW
Module Snapin Humidity Pull Cord Timer 230V

Part Number: 2500592478

MPN:  72687103

MANROSE
Reversible Variable Speed Controller

Part Number: 2500551356

MPN:  SFC

VORTICE
Electronic Fan Controller

Part Number: 2500148184

MPN:  12967

AIRFLOW
Icon 15 Anthracite Fan Cover

Part Number: 2500201286

MPN:  52634503B

ENVIROVENT
Window Kit Filterless Extractor Fan 105-160mm 12V

Part Number: 2500572027

MPN:  EFWIK12V

VENT-AXIA
Sensor Humid Electronicon/Off Cord 5-40C 240V 50Hz White+Neon

Part Number: 2500045013

MPN:  563550A

VENT-AXIA
Controller T Series Wired White

Part Number: 2500109485

MPN:  455873

ENVIROVENT
Window Kit For Envirovent Silent Extractor Fan

Part Number: 2500295563

MPN:  SILWIK100

MANROSE
Controller Variable Speed On/Off/Intake/Extract Switch

Part Number: 2500136378

MPN:  COMTSCVR

AIRFLOW
Module Pull Cord 230V

Part Number: 2500151812

MPN:  72573602

VORTICE
5 Speed Controller Reversible

Part Number: 2500102841

MPN:  12943

ENVIROVENT
Fan Decentralised 230V Timer+Humid Sensor

Part Number: 2500563565

MPN:  ECO-DMEV-HT

VENT-AXIA
1 Gang Trickle Boost Switch 85 x 85 x 10mm White

Part Number: 2500098792

MPN:  455213

VORTICE
Electronic Fan Controller

Part Number: 2500148183

MPN:  12966

Show more results
1 - 24 of 54
  • 1
  • 2
  • 3
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.