We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Heating & Ventilation
  3. Domestic Ventilation
  4. Channel & Ducting Accessories

Channel & Ducting Accessories Channel & Ducting Accessories

Channel & Ducting Accessories
Channel & Ducting Accessories
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Ventilation Flexible Ducting 100mm 3 Meter Length PVC White

Part Number: 1000009110

MPN:  NL870

NEWLEC
Flexible Ducting Insulated+Acoustic Rated 100mm 10 Meter Length

Part Number: 2501117875

MPN:  NL891

NEWLEC
Flat Channel Solid Ducting 110mm x 54mm (2m Length) White

Part Number: 1050325791

MPN:  NLFC2M

NEWLEC
Ducting Flexible 150mm x 3 Meter PVC White

Part Number: 1000009535

MPN:  NL883D

NEWLEC
Extract Fan Wall Grille Fixed 100mm White

Part Number: 1000009111

MPN:  NL871

NEWLEC
Extract Fan Wall Grille Fixed 100mm Brown

Part Number: 1050151547

MPN:  NL871B

NEWLEC
Extract Fan Wall Grille Gravity Self Closing 100mm Brown

Part Number: 1000009600

MPN:  NL880GB

NEWLEC
Adaptor Flat Channel Duct 110 x 54mm to Male Elbow 100mm White

Part Number: 1050325795

MPN:  NLFCEBM

NEWLEC
Ventilation Flexible Ducting 100mm 15 Meter Length PVC White

Part Number: 1050325789

MPN:  NL872

NEWLEC
Flat Channel Duct Adaptor 110 x 54mm to 100mm Round In-Line White

Part Number: 1050325798

MPN:  NLFCAD

NEWLEC
Flat Channel Solid Ducting 204mm x 60mm (1.5m Length) White

Part Number: 1052025537

MPN:  NL8010

NEWLEC
Window Extract Fan Venting Kit Brown For 100mm Fans

Part Number: 1050363045

MPN:  NL873B

MANROSE
Solid Ducting 100mm 4" Round (2m Length) PVC Grey

Part Number: 2500183670

MPN:  42000

NEWLEC
Ducting Worm Drive Hose Clip 60-125mm Range BZP

Part Number: 1050371034

MPN:  NL80032

NEWLEC
Wall Venting Kit Brown For 150mm Fans

Part Number: 1050363046

MPN:  NL874B

NEWLEC
White Ducting Flexible 125mm x 6 Meter PVC

Part Number: 1050371029

MPN:  NL80027

NEWLEC
Flat Channel Duct Adaptor 204 x 60mm to 125mm Round In-Line White

Part Number: 1052025543

MPN:  NL8016

NEWLEC
Flat Channel Duct Vertical Bend 90Degree 110 x 54mm White

Part Number: 1050325797

MPN:  NLFCVB

NEWLEC
Extract Fan Wall Grille Fixed 150mm White

Part Number: 1000009536

MPN:  NL877

NEWLEC
Flat Channel Duct Male Elbow 90Degree 204 x 60mm White

Part Number: 1052025542

MPN:  NL8015

NEWLEC
Flat Channel Duct Adaptor 110 x 54mm to Female Elbow 100mm White

Part Number: 1050325794

MPN:  NLFCEBF

NEWLEC
Flat Channel Duct Vertical Bend 90Degree 204 x 60mm White

Part Number: 1052025539

MPN:  NL8012

NEWLEC
Flat Channel Ducting Fixing Clip White for 110 x 54mm Duct

Part Number: 1050325792

MPN:  NLFCCLIP

NEWLEC
Flat Channel Duct Coupler 204 x 60mm White

Part Number: 1052025541

MPN:  NL8014

Show more results
1 - 24 of 183
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.