We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Energy Solutions
  3. Energy Monitors & Meters

Energy Monitors & Meters Energy Monitors & Meters

Energy Monitors & Meters
Energy Monitors & Meters
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

11
Energy Monitors
Energy Monitors
10
Meters
Meters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
EMLITE
Single Phase Electricity Meter

Part Number: 2501086654

MPN:  ECA.2

Solar Delivery Info
Solar Delivery Info
EMLITE
100A 3 Phase Direct Connect Energy Meter

Part Number: 2501510543

MPN:  EMP.1

Solar Delivery Info
Solar Delivery Info
SCHNEIDER ELECTRIC
Schneider Electric iEM3355 125A Cl 1 MID Energy meter RS485

Part Number: 2500673557

MPN:  A9MEM3355

SCHNEIDER ELECTRIC
Schneider Electric EcoStruxure Panel Server- concentrator modbus gateway 110-277 VAC/DC

Part Number: 2501626841

MPN:  PAS600

SCHNEIDER ELECTRIC
Schneider Electric PowerTag energy sensor, Monoconnect 63A 1P+Wire top and bottom position

Part Number: 2501001632

MPN:  A9MEM1520

CARLO GAVAZZI
3 Phase LCD Energy Meter

Part Number: 2501522581

MPN:  WM1596AV53XOXX

CARLO GAVAZZI
Energy Meter For Direct Measurement Up To 65A Pulse Output. Consumption And Production Measurement Based On The Respective Phase. Debit Approved.

Part Number: 2501522578

MPN:  EM540DINAV23XO1PFB

SCHNEIDER ELECTRIC
Schneider Electric PowerTag energy sensor, Monoconnect 63A 3P top and bottom position

Part Number: 2501001636

MPN:  A9MEM1540

SCHNEIDER ELECTRIC
Schneider Electric energy sensor, PowerTag PhaseNeutral 63A 1P+N bottom position for RCBO 18mm Slim

Part Number: 2501226078

MPN:  A9MEM1563

WAGO
Energy Meter (Mid) For Direct Connection 65A 3X230/400V 50Hz Modbus® And M-Bus 2 X S0 Interface 4Ps

Part Number: 2501515235

MPN:  879-3020

SIEMENS
SENTRON, Measuring Device, 7KT PAC1600, LCD, L-L: 400 V, L-N: 230 V, 80 A, Strd Rail Instr., 3-Phase, Modbus RTU/ASCII + MID, Apparent/Active/ Reactiv

Part Number: 2501498692

MPN:  7KT1666

CARLO GAVAZZI
3 Phase LCD Energy Meter Type Energy Meter

Part Number: 2501522580

MPN:  EM540DINAV23XM1PFB

CARLO GAVAZZI
Three-Phase Power Analyzer 120 To 347 V L-N 208 To 600 V L-L 5 (6) A Rs485 Modbus Rtu Pulse Output

Part Number: 2501522583

MPN:  WM1596AV53HOSX

CARLO GAVAZZI
Three-Phase Mid Power Analyzer 230 V L-N 400 V L-L 5 (6) A Rs485 Modbus Rtu Pulse Output

Part Number: 2501522582

MPN:  WM1596AV53XOSX

CARLO GAVAZZI
Three-Phase Mid Energy Analyzer 120 To 230 V L-N 208 To 400 V L-L 5 (65) A Rs485 Modbus Rtu

Part Number: 2501522579

MPN:  EM540DINAV23XS1PFB

CARLO GAVAZZI
Three-Phase Mid Power Analyzer 230 V L-N 400 V L-L 5 (6) A Rs485 Modbus Rtu Pulse Output

Part Number: 2501522585

MPN:  WM1596AV53XOSPFB

CARLO GAVAZZI
Three-Phase Mid Power Analyzer 230 V L-N 400 V L-L 5 (6) A Rs485 Modbus Rtu Pulse Output

Part Number: 2501522584

MPN:  WM1596AV53XOXPFB

CARLO GAVAZZI
Three-Phase Mid Power Analyzer 230 V L-N 400 V L-L 5 (6) A M-Bus Pulse Output

Part Number: 2501522586

MPN:  WM1596AV53XOMPFB

WAGO
Energy Meter (Mid) For Direct Connection 65A 3X230/400V 50Hz Modbus And M-Bus 2 X S0 Interface 4Pu

Part Number: 2501515234

MPN:  879-3000

WAGO
Energy Meter (Mid) For Transformer Connection 1 A / 5 A 3X230/400V 50Hz Modbus® And M-Bus 2 X S0 Interface 2Pu Ct

Part Number: 2501515236

MPN:  879-3040

EMLITE
1Ph Electricity

Part Number: 2500591659

MPN:  DRAGONFLY

1 - 21 of 21
  • 1
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.