We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Energy Solutions
  3. EV Charging
  4. Residential Charging

Residential Charging Residential Charging

Residential Charging
Residential Charging
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
MYENERGI Sponsored
zappi GLO 7KW Tethered EV Charger

Part Number: 2503031699

MPN:  ZAPPI-3AS07T-G

BG
BG Sync EV Wall Charger GEN2 7.4kW Socketed Untethered

Part Number: 2501614958

MPN:  EVWC2S7G-01

EASEE
Easee One EV Charger Single Phase 7.4KW Untethered Black

Part Number: 2501552767

MPN:  10523

OHME
Home Pro 5m Tethered EV Charger

Part Number: 2501565763

MPN:  OHME0002GB002

SOLAX
EV Charger 7kW Single Phase Plug Version with CT and PEN version

Part Number: 2503009561

MPN:  X1-HAC-7-T

ROLEC
Evo Smart Charger up to 7kW Universal Socket - Daytona Grey

Part Number: 2503018933

MPN:  ROLEC5011

OHME
Epod Socketed Untethered EV Charger

Part Number: 2501565765

MPN:  OHMEX1GB003BL

SOLAX
EV Charger 7kW Single Phase Socket Version with CT and PEN version

Part Number: 2503009560

MPN:  X1-HAC-7-S

EASEE
Easee Charge 22kW Tethered Bundle Includes 10223 EV Unit 902

Part Number: 2501634404

MPN:  10228

ROLEC
Zura EV Charger Single Phase Black 1x Type 2 (IEC 62196) Charging Socket Up To 7.4kW (32A) 1 x 32A 230V AC

Part Number: 2501516847

MPN:  ROLEC3020B

LUCECO
SYNC ENERGY EV CHARGER SOCKET 7.4KW CT

Part Number: 2503049078

MPN:  EVWC2S7G-03

ZAPTEC
Zaptec Go 7.4kw EV Charger Asphalt Black

Part Number: 2501579101

MPN:  900-00008

ROLEC
Zura EV Charger Single Phase Black 2x Type 2 (IEC 62196) Charging Socket With 5m Tethered Lead Up To 7.4Kw (32A) 1X 63A 230V Ac

Part Number: 2501516850

MPN:  ROLEC3150B

CURV 360
APEX 7kW EV Charger WiFi RFID Bluetooth Single Socket Untethered

Part Number: 2501620511

MPN:  APEX-7S

OHME
Home Pro 8m Tethered EV Charger

Part Number: 2501565764

MPN:  OHME0002GB0028M

POD POINT
Solo 3S - 7kW Universal Smart EV Charger

Part Number: 2501678985

MPN:  S7-UC-05

ROLEC
Zura EV Charger Single Phase Black 2x Type 2 (IEC 62196) Charging Socket Up To 7.4kW (63A) 1 x 63A 230V AC

Part Number: 2501516848

MPN:  ROLEC3030B

ROLEC
Zura EV Charger Single Phase Black 1x Type 2 (IEC 62196) Charging Socket With 5m Tethered Lead Up To 7.4kW (32A) 1X 32A 230V Ac

Part Number: 2501516849

MPN:  ROLEC3140B

POD POINT
Solo 3S - 7kW Type 2 Tethered Smart EV Charger

Part Number: 2501678986

MPN:  S7-2C-05

CURV 360
APEX 7kW EV Charger WiFi RFID Bluetooth Tethered

Part Number: 2501620513

MPN:  APEX-7S-T

EASEE
Easee RFID Key (Pack Of 10)

Part Number: 2501460156

MPN:  60101

CURV 360
APEX 7kW EV Charger WiFi RFID Bluetooth Tethered 4G

Part Number: 2501620514

MPN:  APEX-7S-T-4G

ZAPTEC
Zaptec Pro 22kW EV Charger

Part Number: 2503005079

MPN:  900-00021

ZAPTEC
Zaptec Pro Backplate (required for installation of Zaptec Pro EV charger)

Part Number: 2503005080

MPN:  ZM000438

Show more results
1 - 24 of 34
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.