We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Data Networking
  3. Data Cable & Comms

Data Cable & Comms Data Cable & Comms

Data Cable & Comms
Data Cable & Comms
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

14
Satellite & Coaxial Cable
Satellite & Coaxial Cable
12
Security Alarm Cable
Security Alarm Cable
11
Control & Instrumentation Cable
Control & Instrumentation Cable
9
Cat6 Data Cable
Cat6 Data Cable
9
Telephone & Speaker Cable
Telephone & Speaker Cable
7
Drum Rollers & Pulling Aids
Drum Rollers & Pulling Aids
5
Cat5e Data Cable
Cat5e Data Cable
2
Cat6a Data Cable
Cat6a Data Cable

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
GIGAMEDIA
Cable CAT6 4P UUTP AWG23 PE Black External Grade

Part Number: 2501674384

MPN:  GGM C6U4PPET3

GIGAMEDIA
Cable CAT6 4P AWG24 U/UTP PVC ECA Grey PB 305m

Part Number: 2501674381

MPN:  GGM C6U4PECARU3

GIGAMEDIA
Cable CAT5e 4P UUTP AWG24 PE Black External Grade

Part Number: 2501674391

MPN:  GGM C5EU4PPET3

GIGAMEDIA
Cable CAT5e 4P U/UTP PVC ECA Grey PB 305m

Part Number: 2501674390

MPN:  GGM C5EU4PPVCU3

GIGAMEDIA
CAT6A Cable 4 pairs U/FTP PE Black 305m drum

Part Number: 2501674397

MPN:  GGM C6AUF4PPET3

GIGAMEDIA
Cable CAT6 4P AWG24 U/UTP LSOH DCA Purple REELEX 305m

Part Number: 2501674382

MPN:  GGM C6U4PDCARU3

GIGAMEDIA
Cable CAT6A 4P AWG23 UFTP HF DCA White REELEX 305m

Part Number: 2501674396

MPN:  GGM C6AUF4PHFU3

NEWLEC
White Intruder Alarm Cable 8-Core

Part Number: 1000008724

MPN:  NL329N

NEWLEC
Black 100M Coaxial Rg6 Satellite Cable [Pack=100]

Part Number: 1000008738

MPN:  NLSATBLK

NEWLEC
White Intruder Alarm Cable 6-Core

Part Number: 1000008723

MPN:  NL309N

NEWLEC
CT100 CAI Approved Satellite Cable 100 Metre Drum Black [Pack=100]

Part Number: 1050392658

MPN:  NLSAT100A

COMMODITY CABLES
H07RNF 6.0mm² Black Heavy Duty Power Supply Rubber Cable 3-Core 1m

Part Number: 2500851428

MPN:  H07RNF-03C-6.0

GIGAMEDIA
Cable CAT6 4P AWG24 U/UTP LZSH DCA White REELEX 305M

Part Number: 2501674380

MPN:  GGM C6U4PDCARU3

NEWLEC
White 4 Pair Telephone Cable - BT Compliant

Part Number: 1000008729

MPN:  NLTEL4N

NEWLEC
0.8mm² White Bellwire Cable 2-Core

Part Number: 1000008726

MPN:  NLBELLWIREN

NEWLEC
Cable 2 Pair 4 Wire Telephone 0.5mm x 100m

Part Number: 1000008727

MPN:  NLTEL2N

COMTEC
Blue PVC CAT6A FTP Shielded Twisted 4 Pair Cable 305m Reel

Part Number: 2501108085

MPN:  800144

NEWLEC
RG6 Satellite Twin Shotgun Cable 125 Metre Drum Black (125M)

Part Number: 1051031836

MPN:  NLSATSHOTGUNBLK

COMMODITY CABLES
H07RNF 10.0mm² Black Heavy Duty Power Supply Rubber Cable 5-Core 1m

Part Number: 1050470169

MPN:  H07RNF-05C-10.0

NEWLEC
White Intruder Alarm Cable 4-Core

Part Number: 1000008722

MPN:  NL308N

NEWLEC
White 3 Pair Telephone Cable

Part Number: 1000008728

MPN:  NLTEL3N

BELDEN
Electronic 2 Conductor 18AWG (16x30) Tinned Copper PE Insulation Overall Beldfoil® Shield PVC Outer Jacket CM Multi Pair Cable

Part Number: 2501601186

MPN:  BELDENEQ8760LSZH

COMTEC
Black PVC CAT6 F/UTP 4 Pair External Duct Grade Cable 305m Reel

Part Number: 2501108084

MPN:  808297

COMMODITY
8-Core PVC Alarm Cable 100m White

Part Number: 2500548808

MPN:  AR8C-01

Show more results
1 - 24 of 79
  • 1
  • 2
  • 3
  • 4
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.