We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Cable & Cable Management
  3. Steel Cable Management
  4. Wire Basket & Accessories

Wire Basket & Accessories Wire Basket & Accessories

Wire Basket & Accessories
Wire Basket & Accessories
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Wire Basket Cable Tray 100mm x 30mm 3 Meter Electro Zinc Plated Steel

Part Number: 2501148013

MPN:  NLWB30100

MARCO
Hold Down Clamp Large 59.5 x 2 x 37mm Electro-Zinc Plated

Part Number: 2500203814

MPN:  MCCL

LEGRAND
Cable Basket Wire Tray 54 x 100mm x 3m Electro-Zinc Plated

Part Number: 2500046252

MPN:  CM000071

LEGRAND
Clamp Hold Down 60 x 50mm Electro-Zinc Plated -25 Pack

Part Number: 2500045358

MPN:  CM558051

MARCO
Cable Basket Wire Tray 55 x 50mm x 3m Electro-Zinc Plated

Part Number: 2500206870

MPN:  MC5550

LEGRAND
Cable Basket Wire Tray 54 x 200mm x 3m Electro-Zinc Plated

Part Number: 2500046300

MPN:  CM000091

MARCO
Coupler Quick Electro-Zinc Plated

Part Number: 2500204007

MPN:  MCQC

LEGRAND
Coupler Fast Zinc Flake for 250mm Wire Basket

Part Number: 2500098199

MPN:  CM558247

MARCO
Cable Basket Wire Tray 55 x 100mm x 3m Electro-Zinc Plated

Part Number: 2500207044

MPN:  MC55100

LEGRAND
Bracket Suspension Hanger 100mm Pre-Galvanised Steel

Part Number: 2500166658

MPN:  CM586100

LEGRAND
Wire Basket Accessory Fixing Kit 30 x 54 x 105mm (Pack=50)

Part Number: 1050353017

MPN:  CM558081

NEWLEC
Wire Basket Cable Tray 300mm x 55mm 3 Meter Electro Zinc Plated Steel

Part Number: 2501148019

MPN:  NLWB55300

LEGRAND
Clamp Small Plate 25mm Electro-Zinc Plated

Part Number: 2500098208

MPN:  CM558011

LEGRAND
Divider Wire Basket 50mm x 3m Pre-Galvanised

Part Number: 2500046320

MPN:  CM923020

MARCO
Nut Bolt&Clamp Assembly Electro-Zinc Plated

Part Number: 2500203715

MPN:  MCCB

LEGRAND
Plate Universal Mounting (Small) 50 x 75mm Pre-Galvanised

Part Number: 2500212910

MPN:  CM586060

PEMSA
Bracket Mini Universal Pre-Galvanised Steel [Pack=10]

Part Number: 2500731338

MPN:  62026010

MARCO
Cable Basket Wire Tray 55 x 200mm x 3m Electro-Zinc Plated

Part Number: 2500207046

MPN:  MC55200

GRIPPLE
Hanger Y-Fits Snap Hook End Fixing No.2 300mm x 1m

Part Number: 1051016634

MPN:  YHF2-HG-1M-300MM

LEGRAND
Cable Basket Wire Tray 54 x 150mm x 3m Electro-Zinc Plated

Part Number: 2500046253

MPN:  CM000081

MARCO
Hanger Central Suspension Electro-Zinc Plated

Part Number: 2500204038

MPN:  MCSH

PEMSA
Wire Basket Rejiband Rapide 100 x 60mm x 3m Electro-Zinc Plated

Part Number: 2500779028

MPN:  60512100

LEGRAND
Plate Flexible Conduit Take-Off 80 x 92mm Pre-Galvanised Steel

Part Number: 2501094605

MPN:  CM350575

LEGRAND
Cable Basket Wire Tray 54 x 50mm x 3m Electro-Zinc Plated

Part Number: 2500046232

MPN:  CM000061

Show more results
1 - 24 of 185
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.