We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Cable & Cable Management
  3. Cable Termination
  4. Connector Strips

Connector Strips Connector Strips

Connector Strips
Connector Strips
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Connector Block Single Pole 5 Way 100A Black

Part Number: 1000009335

MPN:  NLCB5SPN

NEWLEC
Connector Block Double Pole 5 Way 100A Black

Part Number: 1000009336

MPN:  NLCB5DPN

NEWLEC
Cable Connection Cover Box with Cable Clamp

Part Number: 1051042708

MPN:  NLCHOC30A

NEWLEC
CONNECTOR STRIP SNAP OFF SCREW TERMINAL 12 WAY 15A WHITE

Part Number: 1050153355

MPN:  NLCS15

NEWLEC
Connector Strip Snap Off Screw Terminal 12 Way 5A White

Part Number: 1050153354

MPN:  NLCS5

NEWLEC
CONNECTOR STRIP SNAP OFF SCREW TERMINAL 12 WAY 30A WHITE

Part Number: 1050153356

MPN:  NLCS30

NEWLEC
Cable Connector Flexible 3 Pin 10A Black

Part Number: 1000009160

MPN:  NC103B

BIZLINE
2 Pole Low Current Connectors for Solid Copper Conductors (Gel/ Jelly Crimps) 0.4 to 0.9 mm - 100 Pack

Part Number: 2501420105

MPN:  BIZ 330022

NEWLEC
Connector Strip Snap Off Screw Terminal 12 Way 2.5A White

Part Number: 1050153353

MPN:  NLCS2.5

NIGLON
5A Triple Pole Porcelain Connector Block

Part Number: 1050089022

MPN:  PC53

BIZLINE
3 Pole Low Current Connectors for Solid Copper Conductors (Gel/ Jelly Crimps) 0.4 to 0.9 mm - 100 Pack

Part Number: 2501420106

MPN:  BIZ 330033

NIGLON
12 Way 60A Polyethylene Economy Connector Strip

Part Number: 1000007504

MPN:  PN50

NIGLON
Connector TP 15A Porcelain Non Inflammable

Part Number: 1000007501

MPN:  PC153

NIGLON
Connector Block Single Pole 5A Porcelain [Pack=10]

Part Number: 1000007497

MPN:  PC51

GREENBROOK
Connector Porcelain 15A 3 Pole CHF

Part Number: 2500243908

MPN:  PCC153

NIGLON
Connect Double Pole Centre Hole 15A Porcelain Non Inflammable

Part Number: 1050089024

MPN:  PC152C

METPRO
EARTH CLAMP LONG FOR PIPE DIAMETER 12-32MM 12IN

Part Number: 2500689621

MPN:  EC14/L

GREENBROOK
Connector TP Central Hole Fixing 15/30A Porcelain

Part Number: 2500192549

MPN:  PCC303

GREENBROOK
Connector Block 2X5 Way DP 100A 35mm Square Cable Capacity

Part Number: 2500161274

MPN:  CB6

NIGLON
DP Connector 5A Porcelain

Part Number: 1050089023

MPN:  PC52C

ADAPTAFLEX
M20 Nylon Sealing Washer Colour - B

Part Number: 2501062314

MPN:  7TCA296220R0501

AUXEL
12 Way brass earth bar

Part Number: 2500443087

MPN:  G870S/12

NIGLON
12 Way Strip Connector 450V 5A White

Part Number: 2500551825

MPN:  PN5

WAGO
Mounting Carrier With Strain Relief 4-Way For Inline Splicing Connector With Lever For Screw Mounting Gray

Part Number: 2501393358

MPN:  221-2504

Show more results
1 - 24 of 56
  • 1
  • 2
  • 3
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.