We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Cable & Cable Management
  3. Cable Management
  4. Cable Marking

Cable Marking Cable Marking

Cable Marking
Cable Marking
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Cable Marker Kit Small Multi Colour for up to 6.0mm Cables

Part Number: 1052073578

MPN:  NLCM1KIT

NEWLEC
Cable Marker Kit Black on Yellow with Case

Part Number: 1052073615

MPN:  NLCM3KIT

NEWLEC
Cable Marker Kit Large Black on White for 0.75-6.0mm Cables

Part Number: 1052073582

MPN:  NLCM2KIT

NEWLEC
Cable Marker Refill Pack '1' up to 6.0mm Black on White

Part Number: 2501258846

MPN:  NLCM2B/W1

BIZLINE
White Paint Marker Special Cable Ø 1.2 Mm

Part Number: 2501419851

MPN:  BIZ 780399

BIZLINE
0.6Mm Special Cable Black Marker

Part Number: 2501419852

MPN:  BIZ 780204

BROTHER
Brother Pro Tape Tze-Fx221 Flexible Id Tape Black On White 9Mm

Part Number: 2500706977

MPN:  TZEFX221

BROTHER
Brother Pro Tape Tze-S241 Strong Adhesive Tape Black On White 18Mm

Part Number: 2500707014

MPN:  TZES241

NEWLEC
Cable Phase Marker Disk Self Adhesive Black (Pack=30)

Part Number: 1050152356

MPN:  NL4238SA

BROTHER
Brother Pro Tape Tze-S631 Strong Adhesive Tape Black On Yellow 12Mm

Part Number: 2500707011

MPN:  TZES631

BROTHER
Brother Tze-S251 Black On White Labelling Tape 24Mm Wide

Part Number: 2500707017

MPN:  TZES251

BROTHER
Brother Pro Tape Tze-Fx241 Flexible Id Tape - Black On White, 18Mm

Part Number: 2500706985

MPN:  TZEFX241

NEWLEC
Cable Phase Marker Disk Self Adhesive Grey (Pack=30)

Part Number: 1050298022

MPN:  NL4240SA

CEMBRE
13X57mm Yellow Polycarbonate Tie-On Cable Tag

Part Number: 2501303890

MPN:  54142-HF

BROTHER
Brother TZe-S651 Black on Yellow Labelling Tape 24mm wide

Part Number: 2500707018

MPN:  TZES651

BROTHER
Brother Tze-Fx651 Black On Yellow Flexible Id Labelling Tape 9mm Wide

Part Number: 2500707007

MPN:  TZES621

BROTHER
Brother Pro Tape Tze-S211 Strong Adhesive Tape Black On White 6mm

Part Number: 2501467654

MPN:  TZES211

NEWLEC
Cable Phase Marker Disk Self Adhesive Brown (Pack=30)

Part Number: 1050298021

MPN:  NL4239SA

BROTHER
Brother Pro Tape Tze-S641 Strong Adhesive Tape Black On Yellow 18Mm

Part Number: 2500707015

MPN:  TZES641

BROTHER
Brother Pro Tape TZe-FX251 Flexible ID tape Black on White 24mm

Part Number: 2500706991

MPN:  TZEFX651

CEMBRE
MG-CPM-01 Marker 41090N 5mm X 10mm White

Part Number: 2500443796

MPN:  MG-CPM-01 41090N

BROTHER
Brother Pro Tape Tze-Fx251 Flexible Id Tape Black On White 24Mm

Part Number: 2500706990

MPN:  TZEFX251

LEGRAND
Label Identification Tag 100mm Yellow

Part Number: 2500055812

MPN:  CM559157

BROTHER
Brother Pro Tape Tze-S141 Strong Adhesive Tape Black On Clear 18Mm

Part Number: 2501467652

MPN:  TZES141

Show more results
1 - 24 of 47
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.