We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Cable & Cable Management
  3. Cable Fixing & Protection
  4. Tape

Tape Tape

Electrical Tape

Shop our collection of electrical insulation tape at Rexel, available in a range of colours and sizes. Ideal for insulating, protecting, and marking electrical wiring.

What is Electrical Tape?

Electrical tape – also known as insulation tape, PVC tape, or electrician’s tape – is used to insulate and protect electrical wires. It’s typically made from PVC, which is flexible, durable, and resistant to heat and abrasion.

Uses of Electrical Tape

  • Insulation – covering exposed conductors to prevent accidental contact and electrical faults.
  • Bundling and organisation – keeping groups of wires neatly tied together.
  • Colour coding – identifying different wires or phases within an installation.
  • Protection – guarding against minor wear, moisture, or abrasion.

When Not to Use Electrical Tape

While electrical tape is versatile, it should never replace permanent repairs or proper connectors. Do not use it:

  • On damaged wires where the conductor is broken.
  • As a substitute for proper jointing methods.
  • In high-temperature environments beyond the tape’s rating.

For all your cable needs, be sure to check out our cable accessories page.

Electrical Tape

Shop our collection of electrical insulation tape at Rexel, available in a range of colours and sizes. Ideal for insulating, protecting, and marking electrical wiring.

What is Electrical Tape?

Electrical tape – also known as insulation tape, PVC tape, or electrician’s tape – is used to insulate and protect electrical wires. It’s typically made from PVC, which is flexible, durable, and resistant to heat and abrasion.

Uses of Electrical Tape

  • Insulation – covering exposed conductors to prevent accidental contact and electrical faults.
  • Bundling and organisation – keeping groups of wires neatly tied together.
  • Colour coding – identifying different wires or phases within an installation.
  • Protection – guarding against minor wear, moisture, or abrasion.

When Not to Use Electrical Tape

While electrical tape is versatile, it should never replace permanent repairs or proper connectors. Do not use it:

  • On damaged wires where the conductor is broken.
  • As a substitute for proper jointing methods.
  • In high-temperature environments beyond the tape’s rating.

For all your cable needs, be sure to check out our cable accessories page.

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
White PVC Insulation Tape Flame Retardant 19mm x 33m

Part Number: 1050151272

MPN:  NLTAPE2WHIN

NEWLEC
Black PVC Insulation Tape Flame Retardant 19mm x 33m

Part Number: 1050151267

MPN:  NLTAPE2BLKN

NEWLEC
Blue PVC Insulation Tape Flame Retardant 19mm x 33m

Part Number: 1050151269

MPN:  NLTAPE2BLUN

NEWLEC
Green/Yellow PVC Insulation Tape Flame Retardant 19mm x 33m

Part Number: 1050151274

MPN:  NLTAPE2G/YN

NEWLEC
Brown PVC Insulation Tape Flame Retardant 19mm x 33m

Part Number: 1050151273

MPN:  NLTAPE2BRNN

NEWLEC
Grey PVC Insulation Tape Flame Retardant 19mm x 33m

Part Number: 1050268437

MPN:  NLTAPE2GRYN

NEWLEC
Red PVC Insulation Tape Flame Retardant 19mm x 33m

Part Number: 1050151268

MPN:  NLTAPE2REDN

NEWLEC
Yellow PVC Insulation Tape Flame Retardant 19mm x 33m

Part Number: 1050151271

MPN:  NLTAPE2YELN

NEWLEC
Self Amalgamating Tape Waterproof 19mm x 10m Black

Part Number: 1050318444

MPN:  NLSATAPEN

NEWLEC
Fish Tape 3mm x 20m Nylon White

Part Number: 1051042698

MPN:  NLNFT

BIZLINE
Vinyl Tape 50mm x 33m x 0.13mm

Part Number: 2501419373

MPN:  BIZ 351010

BIZLINE
Multipurpose Vinyl Tape 50mm x 33m x 0.15mm white

Part Number: 2501419352

MPN:  BIZ 351030

NEWLEC
Gaffer Tape 50mm x 50m Silver

Part Number: 1050151403

MPN:  NLGTAPEN

SWA
PVC Insulation Tape 19mm X 33m White

Part Number: 2500173731

MPN:  PVCT1933-WHI

UNICRIMP
Insulation Tape 19mmx33M Green PVC Roll

Part Number: 2500884454

MPN:  1933GR

UNICRIMP
Insulation Tape 19mmx20M White PVC Roll

Part Number: 2500884448

MPN:  1920W

HEAT MAT
HCA Double Sided Tape 25m

Part Number: 2500237699

MPN:  HCA-111-0008

UNICRIMP
Insulation Tape 19mmx20M Black PVC Roll

Part Number: 2500884442

MPN:  1920B

UNICRIMP
Insulation Tape 19mmx20M Brown PVC Roll

Part Number: 2500884444

MPN:  1920BR

UNICRIMP
Insulation Tape 19mmx20M Blue PVC Roll

Part Number: 2500884443

MPN:  1920BL

UNICRIMP
Insulation Tape 19mmx20M Green/Yellow PVC Roll

Part Number: 2500884450

MPN:  1920YG

UNICRIMP
Insulation Tape 19mmx20M Grey PVC Roll

Part Number: 2500884446

MPN:  1920GY

VENT-AXIA
Silver Fabric Base Polycloth Duct Tape (50Mm Wide, 50M Length/Roll)

Part Number: 1052094287

MPN:  370218

SWA
PVC Insulation Tape 50mm X 33m Black

Part Number: 2500173752

MPN:  PVCT5033-BLK

Show more results
1 - 24 of 37
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.