We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Cable & Cable Management
  3. Cable Fixing & Protection
  4. Fire Rated Clips

Fire Rated Clips Fire Rated Clips

Fire-Rated Cable Clips

Shop fire-rated cable clips for safe, compliant installations. Designed to secure wiring in line with fire safety regulations in homes, offices, and commercial sites.

What are Fire-Rated Cable Clips?

Fire-rated cable clips are made from heat-resistant materials and used to route and secure cables to a fixed surface. According to the 18th Edition wiring regulations, cable support systems must be able to withstand direct exposure to heat and prevent premature collapse.

These clips are an essential cable accessory and help keep cables securely supported along walls, ceilings, and trunking systems. This can prevent trailing or falling wires that could pose hazards during an emergency.

They are commonly used in escape routes such as stairwells and corridors, inside trunking, and in both residential and commercial installations where compliance with fire safety standards is essential.

Fire-Rated Cable Clip FAQs

Do cable clips have to be fire-rated?

Yes – since the 18th Edition regulations, cables in escape routes must be supported with fire-rated clips to ensure safety.

Are P-clips fire-rated?

Metal P-clips are widely used as a fire-rated solution, as they resist heat and keep cables fixed during a fire.

How often should fire cable be clipped?

This depends on cable type and installation, but generally, clips should be spaced at regular intervals to ensure secure support in all conditions.

Fire-Rated Cable Clips

Shop fire-rated cable clips for safe, compliant installations. Designed to secure wiring in line with fire safety regulations in homes, offices, and commercial sites.

What are Fire-Rated Cable Clips?

Fire-rated cable clips are made from heat-resistant materials and used to route and secure cables to a fixed surface. According to the 18th Edition wiring regulations, cable support systems must be able to withstand direct exposure to heat and prevent premature collapse.

These clips are an essential cable accessory and help keep cables securely supported along walls, ceilings, and trunking systems. This can prevent trailing or falling wires that could pose hazards during an emergency.

They are commonly used in escape routes such as stairwells and corridors, inside trunking, and in both residential and commercial installations where compliance with fire safety standards is essential.

Fire-Rated Cable Clip FAQs

Do cable clips have to be fire-rated?

Yes – since the 18th Edition regulations, cables in escape routes must be supported with fire-rated clips to ensure safety.

Are P-clips fire-rated?

Metal P-clips are widely used as a fire-rated solution, as they resist heat and keep cables fixed during a fire.

How often should fire cable be clipped?

This depends on cable type and installation, but generally, clips should be spaced at regular intervals to ensure secure support in all conditions.

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Fire Cable Fixing Clip For Trunking 23mm Wide (pack of 100)

Part Number: 1050344939

MPN:  NLFSC30

NEWLEC
Fire Cable Fixing Clip For Trunking 31mm Wide (pack of 50)

Part Number: 1051088408

MPN:  NLFSC40

TRIDENT
Steel Galvanized Capping Channelling 25.4mm x 2m

Part Number: 2500549488

MPN:  T100

D-LINE
Clip Safe-D SWA Fire Rated Cable 10 x 15mm Black (pack of 100)

Part Number: 2501315489

MPN:  SD-CAB10B/100

NEWLEC
Fire Cable Fixing Clip Flat Type For Trunking 23mm Wide (pack of 100)

Part Number: 2501136927

MPN:  NLFSC30FL

UNICRIMP
Unicrimp QMC25 Metal Fire Safe T&E Cable Clips for 1mm² - 2.5mm² T&E - 100 Pack

Part Number: 2501389170

MPN:  QMC25

D-LINE
Screw D-Fixing Fire Rated 40mm Metal Countersunk 8.3mm

Part Number: 2501130395

MPN:  DFIX/100

PRYSMIAN
Cable Clips P Type LSOH Fire Performance 9.0mm² Metal White [Pack=100]

Part Number: 1000010317

MPN:  AP009

D-LINE
Clip Safe-D30 U-Clip Fire Rated (pack of 100)

Part Number: 2501599254

MPN:  SAFE-D30

NEWLEC
Cable Trunking Retaining Clip Firesafe Fire Rated (pack of 50)

Part Number: 2501136930

MPN:  NLFSSC

TRIDENT
Steel Galvanized Capping Channelling 38.1mm x 2m

Part Number: 2500549489

MPN:  T150

D-LINE
Cable Clips Fire Rated Safe-D Conduit Black Saddle 20mm (pack of 20)

Part Number: 2501136974

MPN:  SAFE-DCOND20B/20

LINIAN
Earth Rod Pro Driver (SDS+)

Part Number: 2501311969

MPN:  1LERPD

D-LINE
Cable Clips Fire Rated Safe-D Conduit White Saddle 25mm (pack of 20)

Part Number: 2501136968

MPN:  SAFE-DCOND25W/20

LINIAN
SuperClip Black - 12-14mm (CC6)

Part Number: 2501219729

MPN:  1LSB1214

D-LINE
Cable Clips Fire Rated Safe-D Conduit White Saddle 20mm (pack of 20)

Part Number: 2501136975

MPN:  SAFE-DCOND20W/20

D-LINE
Cable Clips Fire Rated Safe-D Conduit Black Saddle 25mm (pack of 20)

Part Number: 2501136967

MPN:  SAFE-DCOND25B/20

MARSHALL-TUFFLEX
Adaptor Ceiling Rose 2 Knockouts For mmt1+2 White (Biscuit Box)

Part Number: 2500016161

MPN:  TCR2WH

PRYSMIAN
Cable Clips P Type LSOH Fire Performance 9.0mm² Metal Red [Pack=100]

Part Number: 1050092859

MPN:  AP009 RED PRYSMIAN DUPE

LINIAN
Fire Rated Cable Clip Double - Red - 6-8mm (CC4x2)

Part Number: 2501219721

MPN:  1LCR682

LINIAN
Earth Rod Pro Bit

Part Number: 2501311971

MPN:  1LERPB

NEWLEC
Fire Cable Fixing Clip Flat Type For Trunking 46mm Wide (pack of 50)

Part Number: 2501136929

MPN:  NLFSC50FL

LINIAN
SuperClip Black - 15-18mm (CC7)

Part Number: 2501219731

MPN:  1LSB1518

NEWLEC
20mm Conduit Fixing Clip Firesafe Galvanised (pack of 20)

Part Number: 2501136932

MPN:  NLFSCC20G

Show more results
1 - 24 of 113
  • 1
  • 2
  • 3
  • 4
  • 5
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.