2. Eaton - Home
 Previous  Next
 Previous  Next Eaton shop banner
 Previous  Next Eaton Memshield3 Easy basket builder

EATON Featured Products

 Previous
Eaton RCBO

RCBO

Single Pole&Neutral Type C 32A 30mA 10kA

Add to Cart
Eaton MCB

MCB

Single Pole Type C 10A 10/15Ka 18 x 80 x 75mm

Add to Cart
Eaton Distribution Board

Distribution Board

8Way Triple Pole+Neutral 125A

Add to Cart
Eaton Distibution board

Distribution Board

10Way Single Pole+Neutral 125A

Add to Cart
Eaton TPN switch-Disconnector

TPN Glasgow Switch-Disconnector

200A Surface-Mounted Ral 7004

Add to Cart
Eaton Distribution Board

Distribution Board

12Way Triple Pole+Neutral 125A

Add to Cart
Eaton RCD Pod 1 Pole Field Fittable

RCD Pod

1 Pole Field Fittable 32A

Add to Cart
Eaton TPN switch-Disconnector

TPN Switch-Disconnector

100A Surface-Mounted IP41

Add to Cart
Eaton TPN switch-Disconnector

RCBO

Single Pole&Neutral Type B 32A 10kA

Add to Cart
Eaton Fire Alarm Sounder

Fire Alarm Sounder

RoLP Shallow Base / 106dB(A) sound output

Add to Cart
 Next

EATON Memshield 3 MCB Distribution Boards 

Trusted on UK commercial and industrial projects for over 30 years, Memshield 3 delivers safe, reliable power distribution for buildings of every scale. Manufactured to BS EN 61439 with MID-certified metering options and meeting the latest BS 7671 requirements via the new top-mounted extension – retrofit arc fault protection without replacing the board.

Ideal for industrial and commercial buildings

Build your board

Full range of compatible devices

MCBs, RCBOs, RCDs, AFDDs, fuse modules, with optional SPD and metering solutions

BS EN60947-3 & BS EN61439-3 certified

Third-party verified for peace of mind

Steel welded construction

Rigid, tamper-resistant build for demanding environments

Fully removable busbar

Saves time on installations

MID-certified metering

Ideal for landlord and multi-tenant applications

Single and three-phase

Type A up to 125A (SPN), Type B up to 250A (TPN)

What's in the Memshield 3 range

Modular Enclosures

Flexible enclosures designed to house MCBs, RCDs, RCBOs, fuse modules and command and control devices. 

Compatible with Type A and Type B distribution boards profiles – check spec sheet for pairing. 

Available accessories: 

  • Additional earth bar with 15 extra terminations 
  • Door barrel lock with 2 keys 
  • Door padlocking kit (padlock available separately)

MCB Pan Assemblies 

Interiors and incoming devices for single-phase and three-phase applications. 

  • SPN: 4, 7, 10, 13 and 16 ways 
  • TPN: 4, 6, 8, 12, 18 and 24 ways 

Key features:

  • Fully shrouded busbars 
  • Suitable for factory-built assemblies or as direct replacements for existing board interiors 
  • Multiple incomer options available (sold separately)



EATON Product Categories

Eaton Circuit breakers

Circuit Breakers and Devices arrow_forward

Eaton Distibution

Distribution Equipment arrow_forward

Eaton Fusegear

Fusegear arrow_forward

Eaton Industrial Controls

Industrial Controls arrow_forward

Eaton Fire& Security

Fire, Security & Access arrow_forward

Who are We?

Safety and energy management are at the heart of everything we do. From offices and schools to manufacturing facilities, hotels, stadiums and retail environments, Eaton helps create safer, more efficient buildings. Our power management solutions protect people, assets and business continuity through reliable and resilient electrical infrastructure. We combine energy-efficient products with technical expertise to help customers meet regulatory requirements and operational goals. 

With over 100 years of innovation, we support organisations in improving performance, reducing risk and advancing sustainability. Discover how Eaton can help you build a safer, smarter and more resilient future.