We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

  1. Home
  2. Easy Basket Builder | Schneider Easy9 Consumer Unit

> Back to all Easy Basket Builders

Easy9 Consumer Unit Schneider Electric

Schneider Electric

Easy Basket Builder

All you have to do is enter your desired quantity of each product in the quantity boxes, click on 'Add to Cart' once you have finished, and complete the steps at Checkout!
Jump to : Easy9 Consumer Unit / Easy9 Dual RCD Consumer Unit / Easy9 High Integrity Populated Consumer Unit / EASY9 Compact Consumer Unit / Protection Devices / Accessories
EASY9 CONSUMER UNIT
Empty Enclosure
Empty Enclosure
White Consumer Unit
2 Way
- +
4 Way
- +
6 Way
- +
8 Way
- +
12 Way
- +
16 Way
- +
20 Way
- +
EASY9 DUAL RCD PROTECTED CONSUMER UNIT
Consumer Unit
Consumer Unit
Metal Consumer Unit
6+6 Way
- +
EASY9 HIGH INTEGRITY POPULATED CONSUMER UNIT
Populated Consumer Unit
Consumer Unit
Populated Metal Consumer Unit
2+5+5 Way
- +
6+6 Way
- +
EASY9 COMPACT UNPOPULATED CONSUMER UNIT
Empty Enclosure
Empty EnclosureSupplied with Blanking Covers & Labels
Unpopulated Metal Consumer Unit
10 Way
- +
12 Way
- +
16 Way
- +
PROTECTION DEVICES
Incoming Devices
Incoming Devices
Switch Disconnector 2P
63A
- +
100A
- +
1P Miniature Circuit Breakers
1P Miniature Circuit Breakers
Type B
3A
- +
6A
- +
10A
- +
16A
- +
20A
- +
25A
- +
32A
- +
40A
- +
50A
- +
Type C
3A
- +
6A
- +
10A
- +
16A
- +
20A
- +
25A
- +
32A
- +
40A
- +
50A
- +
RCBO 1P+N Type A, 30mA
RCBO 1P+N Type A, 30mARCD with Over-Current Protection
B Curve
3A
- +
6A
- +
10A
- +
16A
- +
20A
- +
25A
- +
32A
- +
40A
- +
50A
- +
Surge Arrester 1P+N Kit
Surge Arrester 1P+N Kit includes 20kA SPD, 20A MCB & Cables
Type 2
20kA SPD Kit
- +
ACCESSORIES
Cable Kits
Cable Kits - Recommended Accessory
Compact Consumer Unit Cable Kits
10/12 Way Cable Kit
- +
16 Way Cable Kit
- +
Blanking Module & Covers
Blanking Module & Covers
Din Rail Mounted Blank Pole
Module
- +
Blank Plate Module 3 Pole
Plate
- +

> Back to all Easy Basket Builders

Back to the top

Schneider Shop in Shop with Rexel
Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,229 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.